Beli gate valve 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  2. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Yamato Valve Bronze Gate Valve With PVC Fitting
    Mulai

    Rp1.899.900

    Yamato Valve Bronze Gate Valve With PVC Fitting
    atribut:
    • Main Unit Material: Bronze
    • Valve Type: Gate valve
  5. Weissmiller Gate Valve ANSI 300 A 105
    Mulai

    Rp1.399.900

    Weissmiller Gate Valve ANSI 300 A 105
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A105
    • Class: ANSI 300
    • Connection: RF Flange
    • Disc Material: 13Cr
    • Handle: Handwheel Operation
    • Seat Material: Metal
    • Seat Seal Surface Material: STELLITE 6
    • Type: OS&Y
  6. Sankyo Gate Valve
    Mulai

    Rp199.900

  7. Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    Mulai

    Rp1.599.900

    Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Class: 20K
  8. ESCO 1 inch gate valve [stainless steel]
    Mulai

    Rp3.799.900

    ESCO 1 inch gate valve [stainless steel]
    atribut:
    • Connector: Rc(PT)
    • Handle Type: Round type
    • Material (Main Unit): SCS13A
    • Maximum Operating Pressure (MPa): 120 ° C or lower static water: 1.37; 150 ° C or lower steam, air, nonflammable gas, oil, etc .: 1.08; 180 ° C or lower steam, air, nonflammable gas, oil, etc .: 0.98
    • Nominal Diameter (B): 1
    • Nominal Diameter A: 25
    • Shape: Straight
    • Suitable fluid: Static water, steam, air, incombustible gas, oil
    • Valve Type: Gate valve
  9. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  10. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  11. PFF Eccentric Reducer 304/LW S40s PFF
    Mulai

    Rp39.900

    PFF Eccentric Reducer 304/LW S40s PFF
    atribut:
    • Material: 304/LW
  12. Weissmiller Gate Valve ANSI 300 A216 WCB
    Mulai

    Rp4.399.900

    Weissmiller Gate Valve ANSI 300 A216 WCB
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316 WCB
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 300
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  13. Onda Roof Drain (Saluran Air Atap)
    Mulai

    Rp249.900

    Onda Roof Drain (Saluran Air Atap)
    Deskripsi:
    Saringan pembuangan air di dak ( roof)
  14. Kitz Gate Valve 125 Type
    53%
    Mulai

    Rp199.900

    Kitz Gate Valve 125 Type
    Deskripsi:
    For still water and saturated steam.
    atribut:
    • Material: Brass (C3771BE)
  15. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  16. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  17. Kitz Globe Valve 150 Type
    49%
    Mulai

    Rp369.900

    Kitz Globe Valve 150 Type
    Deskripsi:
    This is a general-purpose globe valve.
    atribut:
    • Material: Bronze (CAC)
    • Maximum Pressure (MPa): 1.6 (static water 120°C or less)
    • Thread Type: Threaded globe valve
Daftar Harga gate valve 1 inch Terbaru October 2026
Onda Gate Valve (Stop Kran)Rp119.900
Kitz 125 Type Gate Valve FR SeriesRp229.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Yamato Valve Bronze Gate Valve With PVC FittingRp1.899.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp599.900
Weissmiller Gate Valve ANSI 300 A 105Rp1.399.900
Sankyo Gate ValveRp199.900
Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)Rp1.599.900
ESCO 1 inch gate valve [stainless steel]Rp3.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)